40B20
Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 40B20
BDI # 620176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36149
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40BS20 1
Description
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 40BS20 1
BDI # 619631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33063
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BS20 1
Description
50BS20 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1" BORE
Part # 50BS20 1
BDI # 621395
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33192
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed