Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
558768
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536 / 1.875X2.318X0.203 HMSA11V ; NON-RETURNABLE DBL LIP SEAL
Part # 18536
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353
1 1/2IN DOUBLE SPLIT COLLAR
Description
2SC1-1/2 SHAFT COLLAR ; TWO PIECE SPLIT
Part # 2SC1-1/2
BDI # 18290354
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No