096015.00
Description
096015.00 AC GEARMOTOR ; PE350.10:1.173/144R109LBIN.33H42Y.ACGRMT
Part # 096015.00
BDI # 20187569
Features
Mounting Frame:
42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.81
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting
Inch - Metric:
Inch
Other Features:
Standard Coefficient Brake Facing | Black Acrylic Paint | Open Design
Housing Style:
Cylindrical
Pressure:
80PSI
Mounting Method:
C-Face | Shaft
Torque:
Maximum Static Torque 540In-Lbs
Product Name:
Brake