NU 210 ECP

COMPARE

NU 210 ECP

Description
NU 210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 20 WID RBEC 1

SKF

Part # NU 210 ECP

BDI # 1420013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455463
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6H SLEEVE

COMPARE

6H SLEEVE

Description
6H COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 6H-SLEEVE

BDI # 595150

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
21307 CC

COMPARE

21307 CC

Description
21307 CC SPHR ROLLER BRG ; 35MMX80MMX21MM SHAFT MOUNT

SKF

Part # 21307 CC

BDI # 1418872

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20207-TVP

COMPARE

20207-TVP

Description
20207-TVP BARREL ROLLER BEARING

FAG

Part # 20207-TVP

BDI # 1138922

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6JE SLEEVE

COMPARE

6JE SLEEVE

Description
6JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 6JE-SLEEVE

BDI # 594244

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY