Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
463964
Bushing Series:
2012
6008-2RSR-L038-C3
Description
6008-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6008-2RSR-L038-C3
BDI # 1410967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008 2RSJEM
Description
6008 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMB 68MMOD 15MMWD
Part # 6008 2RSJEM
BDI # 21988065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-2Z-L038
Description
6008-2Z-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6008-2Z-L038
BDI # 1410968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3267
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-88-30E
Description
GBC.6008-88-30E RADIAL BALL BEARING ; 1.5748"X2.6672"X0.5906" SINGLE ROW
Part # 6008-88-30E
BDI # 426363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260826
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No