394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212 E/C3
Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E/C3
BDI # 1421695
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7310 BECBY
Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD
Part # 7310 BECBY
BDI # 1265758
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257586
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22217 EK
Description
22217 EK SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID
Part # 22217 EK
BDI # 1416537
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing