Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.502
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490898
R6ZZ
Description
MRC.R6ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8"B 7/8"OD 9/32"WD
Part # MRC.R6ZZ
BDI # 663349
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4004
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591586
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No