DFM-50-100-P-A-GF;170874
Description
DFM-50-100-P-A-GF NR. 170874
Part # DFM-50-100-P-A-GF NR. 170874
BDI # 20196637
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265345
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Low Friction | NBR Seal | WT Standard Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
Silicon Nitride Rolling Element | Electrical Insulated
Snap Ring:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M8 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element:
Spherical Plain Bearing
GY1104KRRB SGT
Description
GY1104KRRB SGT INSERT BEARING ; 1-1/4" BORE IR WID 2.835" OD
Part # GY1104KRRB SGT
BDI # 1425128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
561383
Mounting Method:
Set Screw