CFH 2 S

COMPARE

CFH 2 S

Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200510000

BDI # 347161

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22600

Price Inventory : Available to order
Loading Price
QTY
CF20FBUUR

COMPARE

CF20FBUUR

Description
CF20FBUUR CAM FOLLOWER BEARING ; POR

IKO

Part # CF20FBUUR

BDI # 17218979

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY