VG-684-SS-3-05
Description
VG-684-SS-3-05 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 3" X 5FT
Part # VG-684-SS-3-05
BDI # 338957
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
5
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin