3TB184

COMPARE

3TB184

Description
3TB184 V-BELT PULLEY SHEAVE ; 3 GROOVES 18-3/4"OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002948

BDI # 328540

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Other Features: Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN: 14374

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
R-90S-M

COMPARE

R-90S-M

Description
R-90S-M EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039180

BDI # 397784

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY