Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
22.225
Other Features:
Precision Balanced | Oil Lubrication
Global Part Number GPN:
579634
Mounting Method:
Finished Bore
Belt Series:
2322V
Bushing Size:
No Bushing
Number of Grooves:
1
NU 222 ECM
Description
NU 222 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NU 222 ECM
BDI # 1265475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455582
Number of Rows of Rollers:
Single Row
23222 CC/W33
Description
23222 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 110MMB 200MMOD 69MM WID
Part # 23222 CC/W33
BDI # 1418154
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing