10124 / 1X2X0.25 CRWA1 R
Description
CRSEAL 10124 / 1X2X0.25 CRWA1 R LIP SEAL
Part # 10124
BDI # 1413984
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180595
25X62X10 HMS4 R
Description
CRSEAL 25X62X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 25X62X10 HMS4 R
BDI # 15001218
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
28X47X7 HMSA10 RG
Description
CRSEAL 28X47X7 HMSA10 RG DBL LIP SEAL
Part # 28X47X7 HMSA10 RG
BDI # 1414837
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607183
20X47X7 CRW1 R
Description
CRSEAL 20X47X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 20X47X7 CRW1 R
BDI # 1413965
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
606730
30X62X7 CRW1 R
Description
CRSEAL 30X62X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 62MM HOUSING BORE
Part # 30X62X7 CRW1 R
BDI # 1242496
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181180