80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
40BS36 1 1/4
Description
40BS36 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 1-1/4" BORE
Part # 40BS36 1 1/4
BDI # 619864
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33951
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Duplex Type
Global Part Number GPN:
30677
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60BS36 1 1/8
Description
60BS36 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/8" BORE
Part # 60BS36 1 1/8
BDI # 623045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
33567
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore