L225 2 1/2X1/4 KW
Description
L225 2 1/2X1/4 KW COUPLING HUB ; 2" BORE 4-1/4" HUB DIA
Part # L225-HUB-2"-1/2X1/4KW
BDI # 592811
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling