L150 1-5/8 3/8X3/16 KW
Description
L150 1-5/8 3/8X3/16 KW COUPLING HUB ; 1-5/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-5/8-3/8X3/16KW
BDI # 1403117
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling