KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4"-1KW1SS-B-HUB SPROCKET ; 890.25.01 SPROCKET NON RETURNABLE
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore