60B10
Description
60B10 ROLLER CHAIN SPROCKET ; 3/4" P 10T 3/4" MIN PLAIN BORE
Part # 60B10
BDI # 623446
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Global Part Number GPN:
36297
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
50B10
Description
50B10 ROLLER CHAIN SPROCKET ; 5/8" P 10T 5/8" MIN PLAIN BORE
Part # 50B10
BDI # 621938
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36236
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore