Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
569884
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
60B16
Description
60B16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE
Part # 60B16
BDI # 623457
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
36304
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
60A16
Description
60A16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE A PLATE
Part # 60A16
BDI # 622600
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
31778
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
D40B16H
Description
D40B16H ROLLER CHAIN SPROCKET ; 1/2" P 16T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B16H
BDI # 607738
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type
Global Part Number GPN:
30593
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
50B16
Description
50B16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 5/8" MIN PLAIN BORE
Part # 50B16
BDI # 621951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
36243
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore