50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
60B25
Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Part # 60B25
BDI # 623474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
36313
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore