35B40
Description
35B40 ROLLER CHAIN SPROCKET ; 3/8" P 40T 5/8" MIN PLAIN BORE
Part # 35B40
BDI # 618946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
36125
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore