L225 2 1/2X1/4 KW

COMPARE

L225 2 1/2X1/4 KW

Description
L225 2 1/2X1/4 KW COUPLING HUB ; 2" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # L225-HUB-2"-1/2X1/4KW

BDI # 592811

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY