326 40/1 L WR 56C 1.438
Description
326 40/1 L WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15124
BDI # 23699164
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted