D80B18H
Description
D80B18H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-2 CHAIN 18T 2 ROW
Part # D80B18H
BDI # 608109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type
Global Part Number GPN:
30691
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80B18
Description
80B18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # 80B18
BDI # 625197
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
36369
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80BS18 1 1/4
Description
80BS18 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 18T 1-1/4" BORE
Part # 80BS18 1 1/4
BDI # 624630
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
34157
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
DS80A18
Description
DS80A18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # DS80A18
BDI # 607102
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
570319
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed