5370-169-203
Description
5370-169-203 ELECTRICAL BRAKE MODULE ; EM TYPE 150 MODEL 24V
Part # 30189278
BDI # 955242
Features
Bore Profile:
Straight | Finished
Power Rating:
20W
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
66 1/1 D E ST
Description
66 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03514
BDI # 476550
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75