Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
6215
Description
6215 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD SR OPEN
Part # 6215
BDI # 1420835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2213
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
1050T20 COVER/GRID ASSY
Description
1050T20 COVER & GRID ASSY ; 0758298
Part # 4300459
BDI # 18105230
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
60.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.4