6407
Description
6407 DEEP GROOVE BALL BRG ; 35MM BOREX100MM ODX25MM W 1-ROW
Part # 6407
BDI # 1412491
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200LLU
Description
6200LLU DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # 6200LLU
BDI # 1205826
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258714
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6007LLU
Description
6007LLU DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM W DOUBLE SEALED
Part # 6007LLU
BDI # 17143511
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205ZZC3
Description
6205ZZC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205ZZC3
BDI # 1412891
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5844
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6002-2RS1
Description
W 6002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # W 6002-2RS1
BDI # 1423882
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No