CRH10-1VUU
Description
CRH 10 1 VUU CAM FOLLOWER BEARING ; 5/16" STUD X 5/8" OD X 7/16" W HD CST
Part # CRH-10-1-VUU
BDI # 514419
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238436