Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch:
6.346
Voltage:
24 VDC
VF3130-5DZE1-02
Description
VF3130-5DZE1-02 ; VALVE SGL PILOT BODY PORTED
Part # VF3130-5DZE1-02
BDI # 17870386
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.815
Voltage:
24 VDC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7/7.4 and 7.3/6.8 Cv Factor | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
VFS3120-5DZ-02T
Description
VFS3120-5DZ-02T ; VALVE SGL PILOT BODY PORTED
Part # VFS3120-5DZ-02T
BDI # 17872078
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.043
Voltage:
24 VDC