L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643
L68111-2
Description
L68111-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.361" OD 0.47" WD
Part # L68111-20024
BDI # 1363070
Features
Component:
Cup
Width - Millimeter:
11.938
Inch - Metric:
Inch
Outside Diameter - Inch:
2.361
Outside Diameter - Millimeter:
59.969
Other Features:
Light Duty
Global Part Number GPN:
646434
Precision Class:
Standard
Width - Inch:
0.47
Basic Number:
L68111
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
SB 22213 W33 YSS
Description
SB 22213 W33 YSS SPHERICAL ROLLER BRG ; 65MMX120MMX31MM
Part # 0313606000
BDI # 344377
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563