5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
566-2
Description
566-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1.424" WD
Part # 566-20024
BDI # 1346867
Features
Component:
Cone
Width - Millimeter:
36.17
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Global Part Number GPN:
648733
Precision Class:
Standard
Width - Inch:
1.424
Basic Number:
566
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257926
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308CF
Description
MRC.5308CF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308CF
BDI # 662978
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256367
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
FB5016 X 1
Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA
Part # 099108
BDI # 251521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling