PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
1050T20 COVER/GRID ASSY
Description
1050T20 COVER & GRID ASSY ; 0758298
Part # 4300459
BDI # 18105230
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
60.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.4
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
5315
Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W
Part # 5315
BDI # 1203905
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)