50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
1610 3/4
Description
1610 3/4 TAPERED BUSHING ; 3/4" BORE 2-1/4" OD 1" LTB
Part # 1610 3/4
BDI # 616134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
374952
Bushing Series:
1610
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
50BS15 1 3/8
Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE
Part # 50BS15 1 3/8
BDI # 621294
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34215
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore