CR-20

COMPARE

CR-20

Description
CR 20 ; CAM FOLLOWER STUD

KOYO

Part # CR-20

BDI # 1086229

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
YR-1-1/2

COMPARE

YR-1-1/2

Description
YR-1-1/2 NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED UNSEALED

SMITH BEARING

Part # YR-1-1/2

BDI # 841444

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement
Global Part Number GPN: 589214

Price Inventory : Available to order
Loading Price
QTY
CYR 3/4

COMPARE

CYR 3/4

Description
CYR 3/4 CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 4060100000

BDI # 1402447

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 21284

Price Inventory : Available to order
Loading Price
QTY
CF 3/4

COMPARE

CF 3/4

Description
CF 3/4 CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060100000

BDI # 344001

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20645

Price Inventory : Available to order
Loading Price
QTY
SRF 20

COMPARE

SRF 20

Description
SRF 20 CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.495" WIDTH

RBC BEARINGS

Part # SRF20

BDI # 795144

Features

Roller Width - Inch: 0.495
Roller Width - Millimeter: 12.573
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY