CCF 1 3/4 S

COMPARE

CCF 1 3/4 S

Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2161110000

BDI # 343862

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20742

Price Inventory : Available to order
Loading Price
QTY