IDWNM22937T
Description
IDWNM22937T INVERTER DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV
Part # IDWNM22937T
BDI # 128958
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted