VEM3610T

COMPARE

VEM3610T

Description
VEM3610T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 3532M N

BALDOR-RELIANCE

Part # VEM3610T

BDI # 130886

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY