9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
13671 / 1.375X2.25X0.313 CRW1 R
Description
CRSEAL 13671 / 1.375X2.25X0.313 CRW1 R ; SGL LIP SEAL
Part # 13671
BDI # 1242684
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181874
17271 / 1.75X2.374X0.313 CRWA1 R
Description
CRSEAL 17271 / 1.75X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17271
BDI # 1243115
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183020
10124 / 1X2X0.25 CRWA1 R
Description
CRSEAL 10124 / 1X2X0.25 CRWA1 R LIP SEAL
Part # 10124
BDI # 1413984
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180595
30X52X7 HMSA10 RG
Description
CRSEAL 30X52X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 52MM HOUSING BORE
Part # 30X52X7 HMSA10 RG
BDI # 1414845
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607325