50BTB21H
Description
50BTB21H ROLLER CHAIN SPROCKET ; 5/8" P 21T HT BORE FOR 1610 BUSHING
Part # 50BTB21H
BDI # 621907
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32133
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
80SF21
Description
80SF21 ROLLER CHAIN SPROCKET ; 1" P 21T BORE FOR SF BUSHING
Part # 80SF21
BDI # 625344
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Global Part Number GPN:
31108
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed