50B25

COMPARE

50B25

Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B25

BDI # 621969

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Global Part Number GPN: 36252
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B25H

COMPARE

D50B25H

Description
D50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B25H

BDI # 607847

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Duplex Type
Global Part Number GPN: 30636
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B25

COMPARE

40B25

Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B25

BDI # 620186

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.258
Global Part Number GPN: 36154
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B25

COMPARE

60B25

Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B25

BDI # 623474

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Global Part Number GPN: 36313
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY