50BTB27
Description
50BTB27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR 2012 BUSHING
Part # 50BTB27
BDI # 621918
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32144
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
40B27
Description
40B27 ROLLER CHAIN SPROCKET ; 1/2" P 27T 5/8" MIN PLAIN BORE
Part # 40B27
BDI # 620190
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Global Part Number GPN:
36156
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
60BTB27H
Description
60BTB27H ROLLER CHAIN SPROCKET ; 3/4" P 27T HT BORE FOR 2012 BUSHING
Part # 60BTB27H
BDI # 623428
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32197
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
50BS27 1 7/16
Description
50BS27 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1-7/16" BORE
Part # 50BS27 1 7/16
BDI # 621508
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
34529
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore