Page 1 of 2

Next

Compare
3-1T

COMPARE

3-1T

Description
3-1T INSERT BEARING

SEALMASTER

Part # 705328

BDI # 353956

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Spherical
Global Part Number GPN: 563927
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
INS-DL-104-CR

COMPARE

INS-DL-104-CR

Description
INS-DL-104-CR INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD

DODGE

Part # 126689

BDI # 259312

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Corrosion Resistant
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 560587
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
2-17T

COMPARE

2-17T

Description
2-17T INSERT BEARING

SEALMASTER

Part # 705316

BDI # 353926

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 563837
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER-12T

COMPARE

ER-12T

Description
ER-12T INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # 705572

BDI # 354253

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 32.537
Outer Race Profile: Cylindrical
Global Part Number GPN: 563304
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
GC1100KRRB

COMPARE

GC1100KRRB

Description
GC1100KRRB + COL INSERT BRG ; 1" BORE IR WID 2.047" OD

TIMKEN

Part # GC1100KRRB + COL

BDI # 1356229

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.14
Outer Race Profile: Spherical
Global Part Number GPN: 561184
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY