175Q56R40
Description
175Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1108
BDI # 350721
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363249
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13