D80B23H
Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B23H
BDI # 608114
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
30696
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D60B23H
Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT
Part # D60B23H
BDI # 607945
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type
Global Part Number GPN:
30670
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore