1 B 38 SH
Description
1 B 38 SH V-BELT SHEAVE ; 1 GROOVES 4.15" OD BUSHED
Part # 1 B 38 SH
BDI # 613444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580473
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
1 B 42 SH
Description
1 B 42 SH V-BELT SHEAVE ; 1 GROOVES 4.55" OD BUSHED
Part # 1 B 42 SH
BDI # 613448
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580339
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584808
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.08
Outside Diameter - Millimeter:
129.032
Other Features:
Split Taper Bushing | Solid Style | Type 1
Global Part Number GPN:
13397
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
1VP44 1 1/8
Description
1VP44 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 4.15" OD FB
Part # 1VP44 1 1/8
BDI # 613592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
28.575
Other Features:
Positive Locking System
Global Part Number GPN:
579246
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1