D80B23H

COMPARE

D80B23H

Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D80B23H

BDI # 608114

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.876
Other Features: Duplex Type
Global Part Number GPN: 30696
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB23

COMPARE

80BTB23

Description
80BTB23 ROLLER CHAIN SPROCKET ; 1" P 23T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB23

BDI # 625157

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.876
Other Features: Taper Lock Bushing
Global Part Number GPN: 32241
Pitch Diameter - Millimeter: 186.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY