60BS35 1 7/16
Description
60BS35 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 60 CHAIN 35 TEETH 1 ROW
Part # 60BS35 1 7/16
BDI # 623041
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34606
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
40BTB35
Description
40BTB35 ROLLER CHAIN SPROCKET ; 1/2" 35T BORE FOR 1610 BUSHING
Part # 40BTB35
BDI # 620141
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32073
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
50BTB35
Description
50BTB35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR 2012 BUSHING
Part # 50BTB35
BDI # 621925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32151
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed