NUP 310 ECJ

COMPARE

NUP 310 ECJ

Description
NUP 310 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NUP 310 ECJ

BDI # 1420240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455978
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 306 ECP

COMPARE

NJ 306 ECP

Description
NJ 306 ECP CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 19 WID RBEC 1

SKF

Part # NJ 306 ECP

BDI # 1420106

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455168
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 310 ECP/C3

COMPARE

NJ 310 ECP/C3

Description
NJ 310 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 110MMOD 27 WID

SKF

Part # NJ 310 ECP/C3

BDI # 1420331

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455193
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY