VHS40-N06A-Z
Description
VHS40-N06A-Z ; SINGLE ACTION RELIEF VALVE
Part # VHS40-N06A-Z
BDI # 18686574
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.7 - 3 Cv Factor | Body Ported
Overall Length - Inch:
2.362
Voltage:
Not Applicable