3210 A-2Z/C3

COMPARE

3210 A-2Z/C3

Description
3210 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX90MMX30.2MM

SKF

Part # 3210 A-2Z/C3

BDI # 1250372

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258041
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3309 A-2Z/C3

COMPARE

3309 A-2Z/C3

Description
3309 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW

SKF

Part # 3309 A-2Z/C3

BDI # 1250864

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257889
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY